Explosion Proof Wastewater Gas Monitoring Infrared System - LEL (CH4) / O2 / H2S
Tri-Sensor Head Explosion Proof Wastewater Gas Monitoring Infrared System - LEL (CH4) / O2 / H2S
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The tri-sensor head can be used either indoors or outdoors
- The flame arrestors for the explosion proof versions utilize a patented coating which make them water repellent
- The unique tri-sensor design integrates 3 sensors into one explosion proof housing
- This results in significant savings with installation and wiring cost versus traditional single sensor enclosures
- The tri-sensor head is designed to exclusively interface with the RKI Beacon 410 controller
- This 3 sensor head, used with the Beacon 410 is especially well suited for wastewater applications
- Use IR LEL versions for wastewater or sewage applications
- J-Box included
Documents
Specifications
- Collection:
- Tri-Sensor Head
- Product Type:
- LEL (CH4) / O2 / H2S
- Weight:
- 10 lb