This product requires certification to purchase.

RL-SC33T, 115V, 60HZ, 1/3HP, 1-1/2, 3500GPH, 8FT HEAD RED LION

Red Lion

RL-SC33T, 115V, 60HZ, 1/3HP, 1-1/2, 3500GPH, 8FT HEAD RED LION

  • Fast #
  • Part #L14942744
  • Item #7318024
  • Manufacturer Part #14942744
4.2 out of 5 Customer Rating
Brand image
Red Lion

RL-SC33T, 115V, 60HZ, 1/3HP, 1-1/2, 3500GPH, 8FT HEAD RED LION

  • Fast #
  • Part #L14942744
  • Item #7318024
  • Manufacturer Part #14942744
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AUTOMATIC SUBMERSIBLE SUMP PUMP: piggy-back tethered float switch activates pump when water level reaches 13 inches, shuts off pump when water falls down to 5 inches
  • BUILT TO LAST: the Red Lion RL-SC Series features rugged cast iron housing, volute and clog-resistant impeller can handle semi-solids up to 3/8-inches
  • ENERGY EFFICIENT MOTOR: 1/3 HP, 115-Volt, 4.4 Amp Permanent Split Capacitor (PSC) Motor with thermal overload protection; CSA listed in the USA and Canada
  • PIGGY-BACK TETHERED FLOAT SWITCH: activates pump when liquid reaches 13 inches and shuts off pump when water falls to 5 inches; can be unplugged from pump for maintenance/testing
  • SPECIFICATIONS: 1/3 HP, 3350 GPH at 0-ft, 4.3 Amps, 10-ft. power cord, 25-ft. shutoff, suitable for basins 18-inches or greater; 1-1/2-inch FNPT discharge
  • 10' cord
  • Not suitable for pond use
  • Requires Certification

Documents


Specifications

AMP:
4.3
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
1-1/2 in
Flow Rate:
3300 gph
Height:
10-1/2 in
Horsepower:
1/3 hp
Impeller:
Cast Iron
Length:
8.0000 in
Material:
Cast Iron
Maximum Feet of Head:
25
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Sump
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Turn On/Turn Off Levels:
Turn on 13 in/Turn off 5 in
UPC:
010121141674
Volts:
115V
Watts:
463 W
Weight:
19 lb
Width:
5-1/2 in