RL-SP33T, 115V, 60HZ, 1/3HP 1-1/2, 3000GPH 24FT HEAD, RED LION
RL-SP33T, 115V, 60HZ, 1/3HP 1-1/2, 3000GPH 24FT HEAD, RED LION
Product Details
Product Details
- AUTOMATIC SUMP PUMP: included piggy-back tethered float switch; activates when water reaches 14.5 inches, shuts off when water falls to 5.5 inches
- 1/3 HP PUMP: delivers up to 3137 GPH with 25-foot shutoff
- CORROSION RESISTANT: epoxy-coated aluminum pump housing; thermoplastic volute, base and motor cover
- CONVENIENT: 1-1/2-inch FNPT discharge with 1-1/4-inch adapter makes it easy to replace a pedestal pump
- MOTOR SPECIFICATIONS: 1/3 HP; energy-efficient thermally protected PSC motor; 4.4 Amps; 550 Watts; 8-foot cord
- 8' cord
- Not suitable for pond use
Documents
Specifications
- AMP:
- 4.4
- Connection Type:
- FPT
- Cord Length:
- 8 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 3200 gph
- Height:
- 10-1/4
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 8
- Material:
- Aluminum, Plastic
- Material Type:
- Thermoplastic
- Maximum Feet of Head:
- 25
- Phase:
- Single Phase
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Application:
- Sump
- Pump Body Material:
- Thermoplastic
- Pump Motor Type:
- PSC
- Turn On/Turn Off Levels:
- Turn on 14.5 in/Turn off 5.5 in
- Type:
- L14942740
- UPC:
- 010121141636
- Volts:
- 115V
- Watts:
- 460
- Weight:
- 9.7
- Width:
- 6-1/4