3/8 in. x 5 ft. Hydrant Marker in Red
Hydra-Finder™ 3/8 in. x 5 ft. Hydrant Marker in Red
Product Details
Product Details
- Highly reflective red striping provides instant day and night visual location of fire hydrants
- 5' long fiberglass marker that is 3/8" in diameter
- Marker and optional flag are sold separately
- Installs easily on the existing 5/8" diameter hydrant bolt
- Complete assembly is corrosion and UV resistant
Specifications
- Collection:
- Hydra-Finder™
- Color Finish Name:
- Red
- Length:
- 5
- Material:
- Fiberglass
- Product Type:
- Hydrant Marker
- Size:
- 3/8 in x 5 ft