This product requires certification to purchase.

6 ft. Reflective Fiberglass Hydrant Marker Hose Cap 2-1/2 Loop with Extended Mount

Ro Don Corporation

Hydra-Finder™ 6 ft. Reflective Fiberglass Hydrant Marker Hose Cap 2-1/2 Loop with Extended Mount

  • Fast #
  • Part #RHYDRA6EPM25RED
  • Item #4934929
  • Manufacturer Part #HYDRA-6-EPM-2.5-RED
4.7 out of 5 Customer Rating
Ro Don Corporation

Hydra-Finder™ 6 ft. Reflective Fiberglass Hydrant Marker Hose Cap 2-1/2 Loop with Extended Mount

  • Fast #
  • Part #RHYDRA6EPM25RED
  • Item #4934929
  • Manufacturer Part #HYDRA-6-EPM-2.5-RED
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White, Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Highly reflective red striping provides instant day and night visual location of fire hydrants
  • 6' long fiberglass marker that is 3/8" in diameter
  • Marker and optional flag are sold separately
  • Installs easily on the hose port
  • Complete assembly is corrosion and UV resistant
  • Requires Certification

Specifications

Collection:
Hydra-Finder™
Color Finish Name:
White, Red
Length:
6 ft
Material:
Fiberglass, Carbon Steel
Size:
3/8 in x 6 ft