Hydrant Collar in Blue
Hydrant Collar in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to help quickly identify hydrants in severe weather or poor nighttime visibility
- Provides a low cost solution to color coding hydrants for identifying flow rates
- Made of durable white extruded PVC
- Fits most hydrant stlyes
- Can be removed for painting of hydrants
Documents
Specifications
- Color Finish Name:
- Blue
- Length:
- 34 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Hydrant Collar
- Width:
- 2 in