3.5 gal Water Based Asphalt and Concrete Patch Repair
Aquaphalt™ 3.5 gal Water Based Asphalt and Concrete Patch Repair
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Free of solvents or volatile organic compounds (VOC's)
- Hardens quickly for immediate use and is fully cured in 24 hrs
- High performance, flexible, reactive cold mix asphalt repair product
- Smaller size aggregates (6 mm and 4 mm) are best for smooth surface layers and filling smaller holes
- Packaged in re-sealable 5 gal bucket for convenience
- Larger size aggregate size (9 mm) is best for forming base layers in holes deeper than 4"
- Best for smooth surface layers and/or for filling smaller holes
- Stronger than typical hot mix asphalt pavements
- Shelf life: 12 months
Specifications
- ASTM:
- ASTM C-117, ASTM C-127, ASTM C-128, ASTM C-136
- Application:
- Asphalt
- Collection:
- Aquaphalt™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Repair Kit
- Size:
- 3.5 gal
- UL Listed:
- No
- Weight:
- 55 lb