1 x 3 in. Plastic Flat Bar
1 x 3 in. Plastic Flat Bar
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM AH-36
- Depth:
- 1 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Flat Bar