22-3/5 in. Entice Magnification Mirror
22-3/5 in. Entice Magnification Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED task lighting 5x magnification mirror is paired with LED task lighting that has three brightness settings and when connected to the cabinet door and the light automatically turns on
- Inductive charging dock recharges and safely stores the magnification mirror in your cabinet and connect the dock to the USB port inside your electrified M-series cabinet
- The magnetic area on the inside of the door holds the magnification mirror at a convenient level, adjustable height and angle allow for perfect positioning for styling tasks
- When not using the magnification mirror and store the mirror safely on the inductive charging dock or on the bottom shelf of your cabinet also this allows the cabinet door to close without the mirror coming in contact with the glass shelves
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 1-2/5 in
- Glass Type:
- Mirror
- Height:
- 22-3/5 in
- Material:
- Glass
- Product Type:
- Entice Magnification Mirror
- UPC:
- 723085157222
- Width:
- 22-3/5 in