30 x 27 in. Recessed, Semi-Recessed and Surface Mount Medicine Cabinet in Stainless Steel

You last purchased this on
 
Robern

30 x 27 in. Recessed, Semi-Recessed and Surface Mount Medicine Cabinet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

30 x 27 in. Recessed, Semi-Recessed and Surface Mount Medicine Cabinet in Stainless Steel

  • Fast #
  • Part #RUC30276RP3E2N
  • Item #7920589
  • Manufacturer Part #UC30276RP3E2N
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mirrored interior
  • Cantilever shelving, 6 adjustable glass shelves
  • Vertical opening with position-hold door-opening mechanism
  • Energy efficient LEDs with an estimated life of 53,000 hours
  • Lighted interior
  • Dimmable LED task lighting to 1%
  • E2 electric includes two USB, three 120VAC outlets
  • Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
  • LED lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Color Temperature:
2700
Depth:
7-1/8 in
GSA Approved:
No
Glass Type:
Mirror
Height:
27 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount, Semi-recessed Mount, Surface Mount
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
1540
Material:
Glass, Aluminum
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
6
Size:
30 in x 27 in x 7-1/8 in
UL Listed:
UL 962
Width:
30 in