This product requires certification to purchase.

30 x 27 in. Recessed, Semi-recessed Mount and Surface Mount Medicine Cabinet

Robern

30 x 27 in. Recessed, Semi-recessed Mount and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RUC30276RPTE4N
  • Item #9414865
  • Manufacturer Part #UC30276RPTE4N
4.4 out of 5 Customer Rating
Brand image
Robern

30 x 27 in. Recessed, Semi-recessed Mount and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RUC30276RPTE4N
  • Item #9414865
  • Manufacturer Part #UC30276RPTE4N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical opening with position-hold door-opening mechanism
  • Mirrored interior
  • Cantilever shelving, 6 adjustable glass shelves
  • Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
  • Defogging technology ensures a clear reflection
  • Night light
  • E4 electric includes two USB, three 120VAC outlets
  • Lighted interior
  • Energy efficient LEDs with an estimated life of 53,000 hours
  • LED lighting, mirror mounted control for dimmable and tunable white task lighting
  • Requires Certification
Dimensions & Measurements
Depth
7-1/8 in
Height
27 in
Width
30 in
Characteristics & Features
Glass Type
Mirror
Installation Type
Recessed Mount, Semi-recessed Mount, Surface Mount
Material
Aluminum, Glass
Number of Doors
1
Number of Shelves
6
Warranty & Product Information
UL Listed
UL 962
UPC
723085278491