30 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish
30 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vertical opening with position-hold door-opening mechanism
- Mirrored interior
- Cantilever shelving, 6 adjustable glass shelves
- Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
- Energy efficient LEDs with an estimated life of 53,000 hours
- LED lighting
- Lighted interior
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror Finish
- Color Temperature:
- 2700
- Depth:
- 6 in
- GSA Approved:
- No
- Glass Type:
- Mirror
- Height:
- 27 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Semi-recessed Mount, Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 1540
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 6
- Size:
- 30 in x 27 in x 6 in
- UL Listed:
- UL 962
- UPC:
- 723085259346
- Width:
- 30 in