This product requires certification to purchase.

46 x 8 in. Aluminum and Glass Surface Mount Medicine Cabinet Part & Accessories

Robern

46 x 8 in. Aluminum and Glass Surface Mount Medicine Cabinet Part & Accessories

  • Fast #
  • Part #RP2SMKIT40D4P
  • Item #9430139
  • Manufacturer Part #P2SMKIT40D4P
5 out of 5 Customer Rating
Brand image
Robern

46 x 8 in. Aluminum and Glass Surface Mount Medicine Cabinet Part & Accessories

  • Fast #
  • Part #RP2SMKIT40D4P
  • Item #9430139
  • Manufacturer Part #P2SMKIT40D4P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aluminum and glass construction
  • Includes installation parts and installation hardware
  • Side kits are universal and can be installed on the right or left side
  • Side kits are sold individually
  • Requires Certification

Documents

Dimensions & Measurements
Length
46 in
Width
8 in
Characteristics & Features
Brand Model Compatibility
Craft Series, M Series Reserve, PL Portray
Installation Type
Surface Mount
Material
Aluminum, Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Surface Mount Side Kit
UPC
723085274509