48 in. Side Trim Kit
48 in. Side Trim Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum and glass construction
- Includes installation parts and installation hardware
- Side kits are universal and can be installed on the right or left side
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mirror
- Depth:
- 4 in
- Hardware Type:
- Side Kit
- Height:
- 48 in
- Material:
- Aluminum, Glass
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Shape:
- Rectangular
- UPC:
- 723085293487