This product requires certification to purchase.

48 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish

Robern

48 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish

  • Fast #
  • Part #RUC48276FPNE2N
  • Item #7920586
  • Manufacturer Part #UC48276FPNE2N
4.4 out of 5 Customer Rating
Brand image
Robern

48 x 27 in. Recessed Mount, Semi-recessed Mount and Surface Mount Medicine Cabinet in Mirror Finish

  • Fast #
  • Part #RUC48276FPNE2N
  • Item #7920586
  • Manufacturer Part #UC48276FPNE2N
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Mirror Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Union, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vertical opening with position-hold door-opening mechanism
  • Mirrored interior
  • Cantilever shelving, 6 adjustable glass shelves
  • Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
  • E2 electric includes two USB, three 120VAC outlets
  • Lighted interior
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Mirror Finish
Depth:
6 in
Glass Type:
Mirror
Height:
27 in
Installation Type:
Recessed Mount, Semi-recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
6
UL Listed:
UL 962
UPC:
723085259391
Width:
48 in