This product requires certification to purchase.

72 in. Surface Kit

Robern

72 in. Surface Kit

  • Fast #
  • Part #RP2SMKIT72D6SRP
  • Item #9914765
  • Manufacturer Part #P2SMKIT72D6SRP
5 out of 5 Customer Rating
Brand image
Robern

72 in. Surface Kit

  • Fast #
  • Part #RP2SMKIT72D6SRP
  • Item #9914765
  • Manufacturer Part #P2SMKIT72D6SRP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Side kits are universal and can be installed on the right or left side
  • Side kits are sold individually
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
P2C1672D4FPSC, P2C2030D4FPBA, P2C2430D4FPBA
Depth:
6
Height:
2/25
Installation Type:
Semi-recessed Mount
Length:
72
Material:
Aluminum, Glass
Medicine Cabinet Part Type:
Side Kit
Product Type:
Side Kit
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Type:
RP2SMKIT72D6SRP
UPC:
723085294088