This product requires certification to purchase.

29-1/4 in. 2-Door Left Hinged Lighted Cabinet with Large Door

This product has been replaced by

No image available
Robern CAB AIO RESERVE 30X40 D4 FP L EDGE
Manufacturer Part #AR3040D4FP2LE
Robern

AiO® 29-1/4 in. 2-Door Left Hinged Lighted Cabinet with Large Door

  • Fast #
  • Part #RAC3040D4P2L
  • Item #7315246
  • Manufacturer Part #AC3040D4P2L
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Robern CAB AIO RESERVE 30X40 D4 FP L EDGE
Manufacturer Part #AR3040D4FP2LE
Robern

AiO® 29-1/4 in. 2-Door Left Hinged Lighted Cabinet with Large Door

  • Fast #
  • Part #RAC3040D4P2L
  • Item #7315246
  • Manufacturer Part #AC3040D4P2L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One-touch task lighting for your best look with smooth and continuous dimming
  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
  • Positionable magnifying mirror
  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
AiO®
Color Temperature:
4000
Depth:
4-5/8
Height:
39-3/8
IAPMO Listed:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Satin Anodized Aluminum
UL Listed:
UL 962
UPC:
723085193299
Width:
29-1/4