This product requires certification to purchase.

39-1/4 x 23-1/8 in. Rectangle Wall Mirror (Less Frame)

This product has been replaced by

MIRROR 24X40 SIDES 3000K INSTINCT
Robern 24 x 40 in. 3000K Lighted Mirror
Manufacturer Part #IM2440RSFPDT
Robern

AiO® 39-1/4 x 23-1/8 in. Rectangle Wall Mirror (Less Frame)

  • Fast #
  • Part #RAM2440RFP
  • Item #7200901
  • Manufacturer Part #AM2440RFP
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

MIRROR 24X40 SIDES 3000K INSTINCT
Robern 24 x 40 in. 3000K Lighted Mirror
Manufacturer Part #IM2440RSFPDT
Robern

AiO® 39-1/4 x 23-1/8 in. Rectangle Wall Mirror (Less Frame)

  • Fast #
  • Part #RAM2440RFP
  • Item #7200901
  • Manufacturer Part #AM2440RFP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The thin profile of the hides a wealth of technology, including a capacitive-touch dimming switch and USB charging ports
  • LUM Lighting includes an integrated LED light, engine and dimmer that provides high-efficiency illumination at a bright and beautiful 4100K color temperature with a 55' candle at standard user distance
  • One-touch task lighting for your best look with smooth and continuous dimming
  • Elegant capacitive-touch dimming switch controls the LEDs from the mirror itself
  • USB charging ports on the bottom and right side of the mirror for easily re-charging your smart phone device
  • Water resistant for use in high humidity or damp spaces and the mirror is ETL/UL certified for damp locations
  • Powder coated steel back frame and a quality polished edge mirror with a single field wire installation for a simple yet sophisticated furnishing that's built to last
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 250
Collection:
AiO®
Depth:
1-1/2 in
Glass Type:
Polished Edge, Flat, Mirror
Height:
23-1/8 in
Installation Type:
Wall Mount
Material:
Glass, Steel
Product Type:
Rectangular Mirror
UPC:
723085192513
Width:
39-1/4 in