39-1/4 x 23-1/8 in. Rectangle Wall Mirror with OM Audio (Less Frame)
This product has been replaced by
Manufacturer Part #IM2440RSFPDT
AiO® 39-1/4 x 23-1/8 in. Rectangle Wall Mirror with OM Audio (Less Frame)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The thin profile of the hides a wealth of technology, including a capacitive-touch dimming switch, built-in audio and Bluetooth connectivity
- Invisible speakers with OM audio technology
- Bluetooth connectivity allows you to connect your smart phone device for a quality sound experience
- LUM Lighting includes an integrated LED light, engine and dimmer that provides high-efficiency illumination at a bright and beautiful 4100K color temperature with a 55' candle at standard user distance
- One-touch task lighting for your best look with smooth and continuous dimming
- Elegant capacitive-touch dimming switch controls the LEDs from the mirror itself
- USB charging ports on the bottom and right side of the mirror for easily re-charging your smart phone device
- Water resistant for use in high humidity or damp spaces and the mirror is ETL/UL certified for damp locations
- Powder coated steel back frame and a quality polished edge mirror with a single field wire installation for a simple yet sophisticated furnishing that's built to last
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- AiO®
- Depth:
- 1-1/2 in
- Glass Type:
- Polished Edge, Flat, Mirror
- Height:
- 23-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Steel
- Product Type:
- Rectangular Mirror
- UPC:
- 723085192926
- Width:
- 39-1/4 in