36 in. Floor Mount Vanity in Light Grey Oak
Bodo 36 in. Floor Mount Vanity in Light Grey Oak
Package Quantity Info:
Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open storage shelf with truss beam design
- Solid wood and veneer construction; durable, moisture resistant polyurethane finish
- 4-inch leg side profiles and adjustable leveling feet
- Integrated mineral cast basin sink with removable drain design
- Coordinates the raw wood finish of the thin framed wood mirror
Specifications
- Collection:
- Bodo
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Oak
- Depth:
- 22-3/4
- Height:
- 28-1/8
- Installation Type:
- Freestanding
- Material:
- Wood
- UPC:
- 723085278804
- Width:
- 36