24-1/8 in. Wall Mount Vanity in White
Cartesian™ 24-1/8 in. Wall Mount Vanity in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modular vanity - build arrays both stacked and ganged
- Mates to both H1D21 (7.5" high) & H2D21 (15" high) series
- Handle less ergonomic continuous drawer
- Plumbing drawer to allow clearance for drain
- 1 glass center bin
- 2 fully adjustable glass drawer dividers
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Cartesian™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-3/4 in
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- UL 2108/UL 1363
- UPC:
- 723085170788
- Width:
- 24-1/8 in