Electric Accessory for Robern V14 Vanity
Cartesian™ Electric Accessory for Robern V14 Vanity
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenient 120V, GFCI-protected in-drawer electrical outlet supplies power to items such as electric razors, hair dryers and curling irons
- Features three plugs and a switch that turns off power to the entire unit to allow appliances to be left safely plugged in
- To be used in Profiles and Cartesian 15 in plumbing or full drawer
- Constructed to operate in high humidity or damp spaces
- Install on either the left or right side of the plumbing or full drawers
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- VM24H1D21F21N, VP12H1D21F21N76, VP24H1D21F21N76, VP30H1D21F21N76, VP36H1D21F21N76, 24219100NB00001
- CARB OTC LEED Compliant:
- No
- Collection:
- Cartesian™
- IAPMO Listed:
- No
- Product Type:
- Outlet
- UPC:
- 723085184303