This product requires certification to purchase.

19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

Robern

Craft Series 19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #RCC2034D4RC83SC
  • Item #9889309
  • Manufacturer Part #CC2034D4RC83SC
4.3 out of 5 Customer Rating
Brand image
Robern

Craft Series 19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #RCC2034D4RC83SC
  • Item #9889309
  • Manufacturer Part #CC2034D4RC83SC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Soft corners and brushed metal finishes evoke a sense of warmth and balance in your bathroom design
  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Upgrade options include magnetic strip, interior lighting, USB charging ports, electrical outlets and phone holder
  • Recessed or surface-mount installation; side kits sold separately
  • Metal framed mirrored cabinet
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Requires Certification

Specifications

Collection:
Craft Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/4
Height:
34-1/4
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 962
UPC:
723085286731
Width:
19-1/4