19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet in Polished Stainless Steel
Craft Series 19-1/4 x 34-1/4 in. Recessed and Surface Mount Medicine Cabinet in Polished Stainless Steel
Product Details
Product Details
- Soft corners and brushed metal finishes evoke a sense of warmth and balance in your bathroom design
- Cantilever shelves conceal adjustment holes for a custom-built appearance
- Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
- Upgrade options include magnetic strip, interior lighting, USB charging ports, electrical outlets and phone holder
- Recessed or surface-mount installation; side kits sold separately
- Metal framed mirrored cabinet
- All cabinets are non-handed/reversible
- Mirrored interior with 4 adjustable, cantilevered glass shelves
- Cantilever shelving adjustable in 1" increments
- Includes installation hardware for recess mounting
Specifications
- Collection:
- Craft Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 4-3/4 in
- Height:
- 34-1/4 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 962
- UPC:
- 723085286748
- Width:
- 19-1/4 in