20 x 80 in. Linen Tower in Walnut
Craft Series 20 x 80 in. Linen Tower in Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Interior storage includes adjustable shelf
- Distinctive louvered door front details
- Tapered legs with stretched support for stability
- Adjustable Blum soft-close hinges with 92° opening
- Complements the sophisticated design elements of the Craft series vanities, medicine cabinets and mirrors
Specifications
- Collection:
- Craft Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Depth:
- 16 in
- Height:
- 80 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 723085301625
- Width:
- 20 in