This product requires certification to purchase.

23-1/4 x 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in Iron Black

Robern

Craft Series 23-1/4 x 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in Iron Black

  • Fast #
  • Part #RCC2440D4TF68SC
  • Item #9889268
  • Manufacturer Part #CC2440D4TF68SC
5 out of 5 Customer Rating
Brand image
Robern

Craft Series 23-1/4 x 39-3/8 in. Recessed Mount and Surface Mount Medicine Cabinet in Iron Black

  • Fast #
  • Part #RCC2440D4TF68SC
  • Item #9889268
  • Manufacturer Part #CC2440D4TF68SC
5 out of 5 Customer Rating

X Points

Color Finish Name: Iron Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel framing is hand-welded as a single, solid piece for a simple silhouette that complements any aesthetic
  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Upgrade options include magnetic strip, interior lighting, USB charging ports, electrical outlets and phone holder
  • Recessed or surface-mount installation; side kits sold separately
  • Metal framed mirrored cabinet
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Requires Certification

Specifications

Collection:
Craft Series
Color Finish Category:
Blacks
Color Finish Name:
Iron Black
Depth:
4-3/4 in
Glass Type:
Mirror
Height:
39-3/8 in
Installation Type:
Recessed Mount, Surface Mount
Length:
23-1/4 in
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 962
UPC:
723085286885
Width:
23-1/4 in