24 x 40 in. Flat Edge Specialty Framed Mirror in Brushed Pewter
Craft Series 24 x 40 in. Flat Edge Specialty Framed Mirror in Brushed Pewter
Package Quantity Info:
Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative mirror with hand finished metal frame
- Bold metal framing with an eye-catching tapered silhouette
- High-quality stainless steel frame (hand finished and hand-welded)
- Cleat mounting system for easy installation
- Complements the sophisticated design elements of the Craft series vanities and linen cabinets
- Orientation: Portrait
Specifications
- Collection:
- Craft Series
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Depth:
- 11/16
- Height:
- 40
- Installation Type:
- Wall Mount
- Lighting Style:
- Modern
- Material:
- Glass, Stainless Steel, Plywood
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Specialty
- Size:
- 24 in x 11/16 in x 40 in
- UPC:
- 723085279047
- Weight:
- 75
- Width:
- 24