40 x 1-1/16 x 24 in. Mirror Rectangular in Aged Brass with Antique Bronze
Craft Series 40 x 1-1/16 x 24 in. Mirror Rectangular in Aged Brass with Antique Bronze
Package Quantity Info:
Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mirror with hand finished metal frame
- Can be mounted in portrait or landscape orientation
Specifications
- Application:
- Bathroom
- Collection:
- Craft Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, Antique Bronze
- Depth:
- 1-1/16
- Height:
- 40
- Installation Type:
- Wall Mount
- Length:
- 1-1/16
- Material:
- Metal, Stainless Steel, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Style:
- Traditional
- UPC:
- 723085278774
- Weight:
- 75
- Width:
- 24