40 x 11/16 x 24 in. Flat Edge Framed Mirror in Aged Brass
Craft Series 40 x 11/16 x 24 in. Flat Edge Framed Mirror in Aged Brass
Package Quantity Info:
Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bold metal framing with an eye-catching tapered silhouette
- High-quality stainless steel frame (hand finished and hand-welded)
- Cleat mounting system for easy installation
- Complements the sophisticated design elements of the Craft series vanities and linen cabinets
- Orientation: Portrait
Specifications
- Collection:
- Craft Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 15/16 in
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Length:
- 11/16 in
- Material:
- Glass, Plywood, Stainless Steel
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Size:
- 11/16 in x 24 in x 40 in
- Style:
- Modern
- UPC:
- 723085279054
- Weight:
- 75 lb
- Width:
- 24 in