Drop-in Bathroom Sink in Lyra
Craft Series Drop-in Bathroom Sink in Lyra
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- One-stop shop experience that streamlines your selection process for vanities and tops
- Glass top with rectangular integrated sink without overflow in white
- Mineral cast integrated sink and top with removable drain cover
- Quartz stone tops with a white rectangular sink with overflow
- Includes installation hardware and a sink
- Silestone quartz surface
- Includes Robern ceramic lavatory
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Craft Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Lyra
- Depth:
- 22
- Faucet Center Size:
- 8 in
- Height:
- 3/4
- Length:
- 37
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12-9/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Quartz
- Sink Size Range:
- Greater than 36 in
- UPC:
- 723085301922
- Width:
- 22