VANITY SINCA 60 WHITE OAK
Craft Series VANITY SINCA 60 WHITE OAK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Interior storage includes adjustable shelf
- Distinctive louvered door front details
- Tapered legs with stretched support for stability
- Adjustable Blum soft-close hinges with 92-degree opening
- Complements the sophisticated design elements of the Craft Series linen cabinets, medicine cabinets and mirrors
Specifications
- Collection:
- Craft Series
- Depth:
- 21-1/2
- Height:
- 32-7/8
- Installation Type:
- Freestanding
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- RCVSN60217
- UL Listed:
- No
- UPC:
- 723085301533
- Width:
- 60