Handle for Cabinet in Polished Chrome
Handle for Cabinet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Robern M Series Cabinets
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Aluminum
- UPC:
- 723085095029