MIRROR 48x36 PERIMETER 3000K INSTINCT
Instinct MIRROR 48x36 PERIMETER 3000K INSTINCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable lighting settings, at the touch of a button, unlocks personalized getting ready routines to help you look and feel your best-any time of day.
- Task lighting with dimming and tunable color temperature is integrated into the mirror to provide a high-quality reflection, so you look and feel your best.
- Instantly defog your mirror with an auto-on setting to create a seamless getting ready routine from shower, to whatever comes next.
- Eliminate shadows and hone in on your featured with two, bright task lighting patterns to create holistic illumination.
- From rectangle to round, in a wide array of sizes, Instinct is custom-built to fit into the spaces you dream up.
- Choose a spot on the wall and let our easy push-lock installation feature take the guessing out of how to hang your mirror.
- Lived-in design continuity, with you at the center. Pair our slim mirrors with other Robern cabinets to build a cohesive sanctuary.
- Fully realize your design vision for high-functioning spaces with our wide style and size assortment.
Specifications
- Collection:
- Instinct
- Color Finish Category:
- Clear
- Color Finish Name:
- Mirror
- Color Temperature:
- 5600
- Depth:
- 22/25 in
- ETL Listed:
- Yes
- Height:
- 35-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 35-22/25 in
- Light Bulb Type:
- LED
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Prop. 65 Warning for California Resident. Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangle
- Style:
- Modern
- UL Listed:
- Yes
- UPC:
- 723085307788
- Weight:
- 40 lb
- Width:
- 47-13/100 in