30 in. Floor Mount Vanity in Nori with Aged Brass
Islamorada 30 in. Floor Mount Vanity in Nori with Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Interior storage includes adjustable shelf
- Aluminum hardware with stepped detailing
- Adjustable Blum soft-close hinges with 110° opening
- Adjustable leveling feet
- Complements the sophisticated design elements of the Craft series linen cabinets, medicine cabinets and mirrors
- Adjustable shelf with plumbing clearance
- Distinct stepped design accents on handles and legs
- Adjustable leg levelers
Specifications
- Collection:
- Islamorada
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nori
- Depth:
- 21-1/2
- Height:
- 32-7/8
- Installation Type:
- Freestanding
- Material:
- Plywood, MDF
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 723085301465
- Width:
- 30