This product requires certification to purchase.

20X70 Medium Series Cabinet D6 Flat Plain Right Hand

This product has been replaced by

CAB M RESERVE 20X72 D6 FP E0
Robern 6 x 20 x 72 in. Recessed Mount Medicine Cabinet
Manufacturer Part #MR2072D6FPE0
Robern

M Series 20X70 Medium Series Cabinet D6 Flat Plain Right Hand

  • Fast #
  • Part #RMC2070D6FPR
  • Item #4889092
  • Manufacturer Part #MC2070D6FPR
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

CAB M RESERVE 20X72 D6 FP E0
Robern 6 x 20 x 72 in. Recessed Mount Medicine Cabinet
Manufacturer Part #MR2072D6FPE0
Robern

M Series 20X70 Medium Series Cabinet D6 Flat Plain Right Hand

  • Fast #
  • Part #RMC2070D6FPR
  • Item #4889092
  • Manufacturer Part #MC2070D6FPR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Requires Certification

Specifications

Collection:
M Series
Depth:
6
Glass Type:
Flat Plain
Height:
70
Material:
Glass
Type:
RMC2070D6FPR
UPC:
723085126105
Width:
19-1/4