This product requires certification to purchase.

30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

This product has been replaced by

CAB M RESERVE 16X30 D4 FP E2
Robern 15-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror
Manufacturer Part #MR1630D4FPE2
Robern

M Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RMC1630D4FPLE2
  • Item #5107384
  • Manufacturer Part #MC1630D4FPLE2
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

CAB M RESERVE 16X30 D4 FP E2
Robern 15-1/4 x 30 in. Recessed Mount Medicine Cabinet in Mirror
Manufacturer Part #MR1630D4FPE2
Robern

M Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RMC1630D4FPLE2
  • Item #5107384
  • Manufacturer Part #MC1630D4FPLE2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
M Series
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4 in
Glass Type:
Flat, Plain, Mirror
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
UPC:
723085138757
Width:
15-1/4 in