30 x 24 x 4 in. Flat and Plain Glass Top Cabinet with Left Hinge and Electric
This product has been replaced by
Manufacturer Part #MR2430D4FPE4L
M Series 30 x 24 x 4 in. Flat and Plain Glass Top Cabinet with Left Hinge and Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Interior light turns on automatically when the door is opened and off when the door is closed
- Cabinets include magnetic storage, organization trays, and adjustable glass shelves
- Upgrade options include programmable night light, mirror defogger, electric outlets and USB charging
- Explore adding discrete storage with Full Length cabinets
- Modular configuration options allow you to create your ideal styling space
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- M Series
- Depth:
- 4 in
- GSA Approved:
- No
- Glass Type:
- Polished Edge
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Anodized Aluminum Alloy, Mirror
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 30 in x 23-1/4 in x 4 in
- UL Listed:
- No
- UPC:
- 723085086799
- Width:
- 23-1/4 in