This product requires certification to purchase.

40 x 20 x 4-5/8 in. Flat and Beveled Glass Top Cabinet with Left Hinge

This product has been replaced by

CAB M RESERVE 20X40 D4 FB E0
Robern 20 x 40 in. Medicine Cabinet
Manufacturer Part #MR2040D4FBE0
Robern

M Series 40 x 20 x 4-5/8 in. Flat and Beveled Glass Top Cabinet with Left Hinge

  • Fast #
  • Part #RMC2040D4FBL
  • Item #4890388
  • Manufacturer Part #MC2040D4FBL
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

CAB M RESERVE 20X40 D4 FB E0
Robern 20 x 40 in. Medicine Cabinet
Manufacturer Part #MR2040D4FBE0
Robern

M Series 40 x 20 x 4-5/8 in. Flat and Beveled Glass Top Cabinet with Left Hinge

  • Fast #
  • Part #RMC2040D4FBL
  • Item #4890388
  • Manufacturer Part #MC2040D4FBL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
M Series
Depth:
4 in
Glass Type:
Flat, Beveled
Height:
39-3/8 in
IAPMO Listed:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
UPC:
723085087949
Width:
19-1/4 in