This product requires certification to purchase.

40 x 20 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Left Hinge

This product has been replaced by

Robern Mirror 19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet
Robern 19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror
Manufacturer Part #MR2040D4FPE0
Robern

M Series 40 x 20 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Left Hinge

  • Fast #
  • Part #RMC2040D4FPL
  • Item #4889364
  • Manufacturer Part #MC2040D4FPL
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Robern Mirror 19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet
Robern 19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror
Manufacturer Part #MR2040D4FPE0
Robern

M Series 40 x 20 x 4-5/8 in. Flat and Plain Glass Top Cabinet with Left Hinge

  • Fast #
  • Part #RMC2040D4FPL
  • Item #4889364
  • Manufacturer Part #MC2040D4FPL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Program the external LED to automatically provide nighttime illumination in 12-hour increments
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Prevent steamy reflections with a timer-enabled electronic defogger and the illuminated and door-mounted on/off switch allows for one-touch control
  • Find the light from within with an interior light that turns on when the door is opened and automatically turns off when closed
  • Keep small metal implements neatly arranged and close at hand on the self-mounted magnetic strip and included with all cabinets except for 12" width electric model
  • A dedicated razor holder and adjustable shelves house small items such as eyeglasses, contact lens cases and cosmetics
  • Offering secure storage for personal items and other valuables, this safety lock box also keeps medicines out of the reach of children and not available for the tri-view or three door cabinets
  • Requires Certification
Dimensions & Measurements
Depth
4-5/8 in
Height
39-3/8 in
Size
39-3/8 in x 19-1/4 in x 4-5/8 in
Width
19-1/4 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Collection
M Series
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Mirror Edge
Polished Edge
Number of Doors
1
Number of Shelves
4
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No. 68
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
UL 962
UPC
723085087062