16 x 72 in. Recessed Mount Medicine Cabinet
M Series Reserve 16 x 72 in. Recessed Mount Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom-built appearance
- Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
- Upgrade options include height adjustable sliding magnification mirror with 5x magnification, wire organizer, interior lighting, USB charging ports, electrical outlets and storage bins
- Combine multiple cabinets, lighting, and mirrors to maximize your storage capabilities without sacrificing style
- Recessed, semi-recessed or surface-mount installation; side kits sold separately
Specifications
- Application:
- Residential
- Collection:
- M Series Reserve
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 72 in
- Installation Type:
- Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 8
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Size:
- 16 in x 72 in x 4 in
- UPC:
- 723085291124
- Width:
- 16 in