This product requires certification to purchase.

19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror

Robern

M Series Reserve 19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RMR2040D4FPE0
  • Item #9914655
  • Manufacturer Part #MR2040D4FPE0
3.6 out of 5 Customer Rating
Brand image
Robern

M Series Reserve 19-1/4 x 39-3/8 in. Recessed Mount Medicine Cabinet in Mirror

  • Fast #
  • Part #RMR2040D4FPE0
  • Item #9914655
  • Manufacturer Part #MR2040D4FPE0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Upgrade options include height adjustable Sliding Magnification Mirror with 5x magnification, wire organizer, interior lighting, USB charging ports, electrical outlets and storage bins
  • Combine multiple cabinets, lighting, and mirrors to maximize your storage capabilities without sacrificing style
  • Recessed, semi-recessed or surface-mount installation; side kits sold separately
  • Includes installation hardware for recess mounting
  • Includes HT-MAGORG and HT-STORAGETRAY
  • All E0 & E2 cabinets are non-handed/reversible
  • Requires Certification

Specifications

Application:
Residential
Collection:
M Series Reserve
Color Finish Category:
Stainless Steel
Color Finish Name:
Mirror
Depth:
4 in
Height:
39-3/8 in
Installation Type:
Recessed Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 962
UPC:
723085291544
Width:
19-1/4 in