20 x 36 in. Medicine Cabinet
M Series Reserve 20 x 36 in. Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom built appearance
- Slow close hinges prevent slamming and reduce wear and tear on your cabinet
- Recessed, semi-recessed or surface mount installation; side kits sold separately
Recommended Accessories
Specifications
- Brand Model Compatibility:
- ML3.530ILSFMRDV, GLA30ELPS3D, GLB30ULSS3D, GLB30MLSS3D, MLC30IKSS3D, MLC30IKSS3DK
- Collection:
- M Series Reserve
- Depth:
- 6 in
- Height:
- 36 in
- Installation Type:
- Recessed Mount, Semi-recessed Mount, Surface Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Size:
- 20 in x 36 in
- UPC:
- 723085291469
- Width:
- 19-1/4 in