20 x 40 in. Medicine Cabinet - Left Hinge
M Series Reserve 20 x 40 in. Medicine Cabinet - Left Hinge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom built appearance
- Slow close hinges prevent slamming and reduce wear and tear on your cabinet
- Recessed, semi-recessed or surface mount installation; side kits sold separately
- Electric+ Upgrade options include smart technology automatic defogger that monitors the moisture levels in your bathroom to provide automated, hands-free defogging and a programmable night light to safely navigate your way through the dark.
Recommended Accessories
Specifications
- Brand Model Compatibility:
- ML3.530ILSFMRDV, GLA30ELPS3D, GLB30ULSS3D, GLB30MLSS3D, MLC30IKSS3D, MLC30IKSS3DK
- CSA Certified:
- CSA C22.2 No.68
- Collection:
- M Series Reserve
- Color Temperature:
- 3000
- Depth:
- 4 in
- Height:
- 39-3/8 in
- Installation Type:
- Recessed Mount, Semi-recessed Mount, Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Size:
- 20 in x 40 in
- UL Listed:
- UL 962
- UPC:
- 723085291520
- Width:
- 19-1/4 in