20 x 40 in. Recessed and Surface Mount Medicine Cabinet
M Series Reserve 20 x 40 in. Recessed and Surface Mount Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom-built appearance
- Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
- Electric upgrade options include height adjustable sliding magnification mirror with 5x magnification, wire organizer, interior lighting, USB charging ports, electrical outlets and storage bins
- Electric+ upgrade options include smart technology automatic defogger that monitors the moisture levels in your bathroom to provide automated, hands-free defogging and a programmable night light to safely navigate your way through the dark
- Recessed, semi-recessed or surface-mount installation; side kits sold separately
Specifications
- Collection:
- M Series Reserve
- Color Temperature:
- 3000
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 40 in
- Installation Type:
- Recessed Mount, Surface Mount
- Lights Included:
- Yes
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Size:
- 20 in x 40 in x 4 in
- UL Listed:
- UL 962
- UPC:
- 723085291568
- Width:
- 20 in