This product requires certification to purchase.

24 x 72 in. Medicine Cabinet

Robern

M Series Reserve 24 x 72 in. Medicine Cabinet

  • Fast #
  • Part #RMR2472D4FPE0
  • Item #9914711
  • Manufacturer Part #MR2472D4FPE0
5 out of 5 Customer Rating
Brand image
Robern

M Series Reserve 24 x 72 in. Medicine Cabinet

  • Fast #
  • Part #RMR2472D4FPE0
  • Item #9914711
  • Manufacturer Part #MR2472D4FPE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cantilever shelves conceal adjustment holes for a custom built appearance
  • Slow close hinges prevent slamming and reduce wear and tear on your cabinet
  • Recessed, semi-recessed or surface mount installation; side kits sold separately
  • Combine multiple cabinets, lighting, and mirrors to maximize your storage capabilities without sacrificing style.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Brand Model Compatibility:
ML3.530ILSFMRDV, GLA30ELPS3D, GLB30ULSS3D, GLB30MLSS3D, MLC30IKSS3D, MLC30IKSS3DK
Collection:
M Series Reserve
Depth:
4 in
Height:
72 in
Installation Type:
Recessed Mount, Semi-recessed Mount, Surface Mount
Length:
23-1/4 in
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
8
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Size:
24 in x 72 in
UPC:
723085292565
Width:
23-1/4 in