This product requires certification to purchase.

4 x 24 x 48 in. Recessed Mount Medicine Cabinet

Robern

M Series Reserve 4 x 24 x 48 in. Recessed Mount Medicine Cabinet

  • Fast #
  • Part #RMR2448D4FPE4L
  • Item #10091760
  • Manufacturer Part #MR2448D4FPE4L
3.9 out of 5 Customer Rating
Brand image
Robern

M Series Reserve 4 x 24 x 48 in. Recessed Mount Medicine Cabinet

  • Fast #
  • Part #RMR2448D4FPE4L
  • Item #10091760
  • Manufacturer Part #MR2448D4FPE4L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Electric Upgrade options include height adjustable sliding magnification mirror with 5x magnification, wire organizer, interior lighting, USB charging ports, electrical outlets and storage bins
  • Electric+ Upgrade options include smart technology automatic defogger that monitors the moisture levels in your bathroom to provide automated, hands-free defogging and a programmable night light to safely navigate your way through the dark
  • Recessed, semi-recessed or surface-mount installation; side kits sold separately
  • Requires Certification

Specifications

Collection:
M Series Reserve
Color Temperature:
3000
Depth:
4 in
Glass Type:
Mirror
Height:
48 in
Installation Type:
Recessed Mount
Light Bulb Type:
LED
Lights Included:
Yes
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Size:
48 in x 24 in x 4 in
UL Listed:
UL 962
UPC:
723085292442
Width:
24 in