This product requires certification to purchase.

23-3/8 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel

Robern

Main Line 23-3/8 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel

  • Fast #
  • Part #RD2C2440D4RM77TM
  • Item #9914552
  • Manufacturer Part #D2C2440D4RM77TM
5 out of 5 Customer Rating
Brand image
Robern

Main Line 23-3/8 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel

  • Fast #
  • Part #RD2C2440D4RM77TM
  • Item #9914552
  • Manufacturer Part #D2C2440D4RM77TM
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • These cabinets feature a slim and multi-layered bevel frame adding depth to any design
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • Electrical components are ETL/UL certified for damp locations
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted (surface mounting kit required)
  • Blum 155° slow close hinges
  • Requires Certification

Specifications

Collection:
Main Line
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-5/16 in
Height:
39-3/8 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 962
UPC:
723085290417
Width:
23-3/8 in