This product requires certification to purchase.

19-1/4 x 39-3/8 in. Merion Decorative Framed Cabinet with Right Hinge and Electric Option in Polished Chrome with Classic Grey

This product has been replaced by

CAB MERION 2040 SC-MM-ELEC CHROME
Robern CAB MERION 2040 SC-MM-ELEC CHROME
Manufacturer Part #D2C2040D4ME76TM
Robern

Mainline 19-1/4 x 39-3/8 in. Merion Decorative Framed Cabinet with Right Hinge and Electric Option in Polished Chrome with Classic Grey

  • Fast #
  • Part #RDC2040D4MEGRE76
  • Item #7109898
  • Manufacturer Part #DC2040D4MEGRE76
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

CAB MERION 2040 SC-MM-ELEC CHROME
Robern CAB MERION 2040 SC-MM-ELEC CHROME
Manufacturer Part #D2C2040D4ME76TM
Robern

Mainline 19-1/4 x 39-3/8 in. Merion Decorative Framed Cabinet with Right Hinge and Electric Option in Polished Chrome with Classic Grey

  • Fast #
  • Part #RDC2040D4MEGRE76
  • Item #7109898
  • Manufacturer Part #DC2040D4MEGRE76
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These cabinets are inspired by the sleek sophistication of the 1930s with clean lines which lend an air of chic refinement
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • Electrical components are ETL/UL certified for damp locations
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
Mainline
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Glass Type:
Mirror
Height:
39-3/8 in
IAPMO Listed:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Satin Anodized Aluminum
Mirror Edge:
Beveled Edge
UL Listed:
UL 962
UPC:
723085159820
Width:
19-1/4 in