This product requires certification to purchase.

19-1/4 x 30 in. Rosemont Decorative Framed Cabinet with Left or Right Hinge in Brushed Nickel with Classic Grey

This product has been replaced by

CAB ROSEMONT 2030 SLOW CLOSE NICKEL
Robern CAB ROSEMONT 2030 SLOW CLOSE NICKEL
Manufacturer Part #D2C2030D4RM66SC
Robern

Mainline 19-1/4 x 30 in. Rosemont Decorative Framed Cabinet with Left or Right Hinge in Brushed Nickel with Classic Grey

  • Fast #
  • Part #RDC2030D4RMG71
  • Item #7176987
  • Manufacturer Part #DC2030D4RMG71
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

CAB ROSEMONT 2030 SLOW CLOSE NICKEL
Robern CAB ROSEMONT 2030 SLOW CLOSE NICKEL
Manufacturer Part #D2C2030D4RM66SC
Robern

Mainline 19-1/4 x 30 in. Rosemont Decorative Framed Cabinet with Left or Right Hinge in Brushed Nickel with Classic Grey

  • Fast #
  • Part #RDC2030D4RMG71
  • Item #7176987
  • Manufacturer Part #DC2030D4RMG71
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These cabinets feature a slim and multi-layered bevel frame adding depth to any design
  • In-cabinet outlet provides 110-volt power for items such as electric razors and toothbrushes and electric option includes one 15A 110VAC duplex outlet
  • These cabinets are constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • With convenient three-way adjustments and these heavy-duty self-closing hinges offer a left or right hinge adjustability
  • Use the pull-out magnifying mirror (POMM) to perform detailed tasks like tweezing while creating less ergonomic stress and this mirror magnifies at 3x and retracts neatly into the cabinet
  • Offering secure storage for personal items and other valuables and this safety lock box also keeps medicines out of the reach of children
  • Electrical components are ETL/UL certified for damp locations
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
Mainline
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4 in
Glass Type:
Mirror
Height:
30 in
IAPMO Listed:
No
Installation Type:
Recessed Mount, Surface Mount
Material:
Satin Anodized Aluminum
Mirror Edge:
Beveled Edge
UL Listed:
UL 962
UPC:
723085162806
Width:
19-1/4 in