RDM2030RM76 20X30 CP FRMD RECT MIR *ROSEMO
Mainline RDM2030RM76 20X30 CP FRMD RECT MIR *ROSEMO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These cabinets feature a wide bevel reminiscent of a gallery frame
Documents
Specifications
- Collection:
- Mainline
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Mirror
- Height:
- 29-7/8
- Material:
- Glass
- UPC:
- 723085072389
- Width:
- 19-1/8